PARWELD XTT202P-P1T 200A AC/DC PULSED INVERTER PACK 230V

Pulsed TIG Inverter

See technical informationSee documents

References

Parweld:XTT202P-P1T
Rubix:278A8246
brand logo

Technical specifications

Documents

Product details : PARWELD XTT202P-P1T 200A AC/DC PULSED INVERTER PACK 230V


The XTT 202P can be used in both AC and DC modes for TIG or MMA welding allowing the welding of virtually any material. Square wave AC output and power pulsing maximises productivity whilst reducing heat output. The majority of steels can be welded in DC mode quickly using the pulse power function. The AC mode allows the welding of aluminium and magnesium alloy. The square wave output and adjustable frequency maximises the arc energy offering high welding speeds when coupled with the power pulsing function. Professional Level Dual Voltage DC TIG Inverter, suitable for light industrial manufacturing, maintenance repair, agriculture and DIY, training, sheet metal fabrication and site work

Strengths

•200A @25% Duty Cycle
Square wave AC TIG mode
Variable AC frequency
Variable pulse frequency
HF arc starting
Digital control
Optional foot control
Generator friendly
Adjustable downslope (TIG)
Supplied with 3m earth lead
Connections 35-50
3 years return to base warranty
Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 and RoHS Compliant

Technical specifications


Attributes
Weight25 kg
Height484 mm
Width320 mm
Length380 mm
£ 1,631.15 excl. VAT
/ Each
£ 1,957.38 incl. VAT
  • Usually arrives within 14 working days