References
Draper:69939
Rubix:382A6039
Manufacturer :69939
EAN:5059482015069

Product details : DRAPER 69939 70-180A ARC WELDER
This ARC welder offers high performance with thermal overload protection. It includes stepless welding control to allow fine adjustment of current. Robust lightweight construction to make it portable, complete with carry handle
Technical specifications
Attributes
| Welding intensity | 70-180 A |
|---|---|
| Weight | 17.5 kg |
| Pulsed | no |
| Open-circuit voltage | 46 V |
| Cooling | air |
| Height | 280 mm |
| Width | 180 mm |
| Length | 345 mm |
| Type | arc welder |
Show UNSPSC/ECL@SS
£ 126.65 excl. VAT
/ Each
£ 151.98 incl. VAT
- Delivery usually within ( 7 ) days
