Traditional/pulse generators

Filter Options
CATEGORIES
  • traditional generator (14)
  • Brand
  • draper
    (9)
  • draper expert
    (1)
  • esab
    (1)
  • parweld
    (3)
  • 12 Product(s) with 14 variant(s):

    Relevance
    brand logobrand logo
    • draper:70051
    • rubix:382A6071
    • manufacturer :70051
    • ean:5059482015205
    brand logo
    • Operation factor at 40°C:10% @120a / 60% @50a
    • Welding intensity:50 - 120a A
    • Weight:16 kg
    £ 183.31 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:71090
    • rubix:382A6278
    • manufacturer :71090
    • ean:5010559710904
    brand logo
    • Operation factor at 40°C:40% @ 80a
    • Welding intensity:60-160 A
    • Weight:16 kg
    £ 108.31 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:53084
    • rubix:382A3839
    • manufacturer :53084
    • ean:5010559530847
    brand logo
    • Operation factor at 40°C:10% @130a
    • Welding intensity:130 A
    • Weight:11.5 kg
    £ 49.98 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:69939
    • rubix:382A6039
    • manufacturer :69939
    • ean:5059482015069
    brand logo
    • Welding intensity:70-180 A
    • Weight:17.5 kg
    • Pulsed:no
    £ 126.65 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:63669
    • rubix:382A5163
    • manufacturer :63669
    • ean:5010559636693
    brand logo
    • Operation factor at 40°C:60%
    • Welding intensity:100 A
    • Weight:14 kg
    £ 143.32 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:70048
    • rubix:382A6068
    • manufacturer :70048
    • ean:5059482015175
    brand logo
    • Operation factor at 40°C:60% @160a / 100% @120a
    • Welding intensity:20-160 A
    • Weight:14 kg
    £ 273.32 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • esab:0700300989
    • rubix:2590492
    • ean:7330725055768
    brand logo
    • Welding intensity:235 A
    • Weight:28.6 kg
    £ 4,230.76 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:77175
    • rubix:382A7011
    • manufacturer :77175
    • ean:5010559771752
    brand logo
    • Weight:5 kg
    £ 43.31 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper expert:70043
    • rubix:382A6065
    • manufacturer :70043
    • ean:5059482015137
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • parweld:XTE171-P1
    • rubix:80376045
    brand logo
    • Operation factor at 40°C:165a @ 15%
    • Welding intensity:16 - 165 A
    • Weight:38.3 kg
    £ 689.07 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • parweld:XTM201Di-P1
    • rubix:2590485
    • Usually arrives within 14 working days
    brand logobrand logo
    • parweld:XTT202P-P1T
    • rubix:278A8246
    brand logo
    • Weight:25 kg
    £ 1,631.15 excl. VAT
    / Each
    • Usually arrives within 14 working days