References
Draper:53084
Rubix:382A3839
Manufacturer :53084
EAN:5010559530847





Technical specifications
| Operation factor at 40°C | 10% @130a |
|---|---|
| Welding intensity | 130 A |
| Weight | 11.5 kg |
Product details : DRAPER 53084 230V ARC WELDER TURBO 130AMP
This ARC welder offers high performance with thermal overload protection. It includes stepless welding control to allow fine adjustment of current. Robust lightweight construction to make it portable, complete with carry handle.
Technical specifications
Attributes
| Operation factor at 40°C | 10% @130a |
|---|---|
| Welding intensity | 130 A |
| Weight | 11.5 kg |
| Pulsed | no |
| Open-circuit voltage | 46 V |
| Cooling | air |
| Height | 300 mm |
| Width | 230 mm |
| Length | 430 mm |
| Type | ac arc/mma (manual metal arc) welder |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 7 ) days