References
Bahco:3733-5
Rubix:116A4150
EAN:7314151834401

Documents
Product details : BAHCO 3733-5 DRIFT PUNCH
Execution: Copper colour lacquered, with safe impact head. Material: Vanadium Extra. Octagonal. DIN 6458.
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Diameter | 5 mm |
| Length | 120 mm |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Delivery usually within ( 14 ) days
