Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3734N-3-150 DRIFT PUNCH
BAHCO 3734N-3-150 DRIFT PUNCH
Cylindrical Drift Punches with Hexagonal Shank
References
bahco:
3734N-3-150
rubix:
237A6000
ean:
7314150218059
Technical specifications
Diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3734N-3-150 DRIFT PUNCH
Strengths
•Chrome finished vanadium extra hexagonal shank drift punch
Technical specifications
Attributes
Logistic Weight
39
g
Diameter
3
mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.06
excl. VAT
/
Each
£
6.07
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 108 150X2.5 70070001 108/150.X2,5 PARALLEL PIN PUNCH
FACOM 5MM DRIFT PUNCH 249.5
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 2.5MM
GEDORE 570007 ARC PUNCH 7 MM
GEDORE AUTO PUNCH 8722880 101
BAHCO B145.006.100 SCREWDRIVER AWL 6.0X100
GEDORE 136-500 TAPER PUNCH
GEDORE 119-6 PIN PUNCH 6 MM
FACOM DRIFT PUNCH 248.10
FACOM 249.G10 PARALLEL PUNCH 230 X 9.80MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
FACOM 257A AUTOMATIC CENTRE PUNCH
STAHLWILLE 70060010 104/120.X.3-DRIFT PUNCH
FACOM NAIL SET 247.5
FACOM NAIL SET 247.2