References
Facom:246.8
Rubix:1233050
EAN:3148511587607



Product details : FACOM DRIFT PIN PUNCH 8MM 246.8
246 - Drift punches for spring pins
-The rod shoulder of the pin punch allows to center the tool perfectly on the cotter pins.
-Presentation: octagonal body.
-Finish: zinc plated.
-The rod shoulder of the pin punch allows to center the tool perfectly on the cotter pins.
-Presentation: octagonal body.
-Finish: zinc plated.
Strengths
Hardened to 53 to 58 HRc guaranteeing perfect absorption of the shockwave.
Technical specifications
Attributes
| Logistic Weight | 102 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x12x12 mm |
| Package weight | 104 g |
| Diameter | 12 mm |
| Length | 150 mm |
| Handle | without |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Delivery usually within ( 14 ) days
