ROEBUCK SHEATHED PIN-PUNCH DIAMETER 4MM 852027
Pin punches with protective hand grips
See technical informationSee documentsReferences
Superseded Ref:4968906
Roebuck:852027
Rubix:209A7261
EAN:3660338091834



Documents
Product details : ROEBUCK SHEATHED PIN-PUNCH DIAMETER 4MM 852027
Standard: DIN 6450
Processed steel pin punches.
Grinded and polished Surface.
Shock-proof sheathing for comfortable handling with hand protection and vibration absorption.
Hardness: 54-58 HRCHardness of the head: 38-46 HRC
Processed steel pin punches.
Grinded and polished Surface.
Shock-proof sheathing for comfortable handling with hand protection and vibration absorption.
Hardness: 54-58 HRCHardness of the head: 38-46 HRC
Strengths
Optimised comfort and safety
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 150 mm |
| Handle | sheathed |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- In stock: Next day delivery
