Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BRITOOL EXPERT DRIFT PUNCH 5MM E418233
BRITOOL EXPERT DRIFT PUNCH 5MM E418233
Pin punch
References
expert:
E418233
rubix:
2014860
ean:
3258954182335
Technical specifications
Diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DRIFT PUNCH 5MM E418233
Hardness 48-56 HRc for diameters 2 to 4 mm and 50-58 HRc for diameters 5 to 8 mm
Technical specifications
Attributes
Diameter
5
mm
Length
152
mm
Weight
55
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.44
excl. VAT
/
Each
£
4.13
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 4MM TAPER PUNCH 99-10-4
GEDORE DRIFT PUNCH 99-10-2
FACOM 256.2,5 CENTRE PUNCH 256.25
GEDORE AUTO PUNCH 8722880 101
GEDORE 570012 ARC PUNCH 12 MM
ROEBUCK 2038/RBK WAD PUNCH 38MM
FACOM 2MM DRIFT PUNCH 249.2
ROEBUCK BELT PUNCH 6MM
FACOM CENTRE PUNCH 256.6
STAHLWILLE 70060010 104/120.X.3-DRIFT PUNCH
ROEBUCK 533-3/CV-B/RBK SPRING PIN PUNCH 3.0MM
FACOM 4MM CENTRE PUNCH 256.4
FACOM 247.G5SLS SHEATHED PIN PUNCH 5MM - SAFETY LOCK SYSTEM
FACOM 249.G5 PARALLEL PUNCH 200 X 4.95MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 4.0MM