References
Facom:249.5
Rubix:1233161
EAN:3148511595602

Product details : FACOM 5MM DRIFT PUNCH 249.5
249 - Standard drift punches
-Presentation: Hexagonal shank, high-strength steel tip
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211, DIN 6450, ASME B107.410.
-Presentation: Hexagonal shank, high-strength steel tip
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211, DIN 6450, ASME B107.410.
Strengths
Thermal treatment ensuring a hardness of 53 to 58 HRc according to dimensions.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Packaged dimensions (D x W x H) | 166x10x10 mm |
| Package weight | 81 g |
| Diameter | 5 mm |
| Length | 165 mm |
| Handle | without |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Delivery usually within ( 14 ) days
