CYL-3 concrete drills
Total length | 120 mm |
---|---|
Drilling diameter | 10 mm |
Length of cut | 80 mm |
Logistic Weight | 52 g |
---|---|
Packaged dimensions (D x W x H) | 175x42x11 mm |
Package weight | 52 g |
Total length | 120 mm |
Drilling diameter | 10 mm |
Length of cut | 80 mm |
Type of tail | Cylindrical |
Usually arrives within 14 working days