References
Unbranded:S14.0X150
Rubix:2003686


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 100 mm |
Product details : ROEBUCK S14.0X150 SDS-PLUS DRILL BIT 14 X 150MM
Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 100 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- In stock: Next day delivery