Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill
ARMEG WWBNP20 20MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
ARMEG WWBNP20 20MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
Drill Bits
References
armeg:
WWBNP20
rubix:
234A9317
Technical specifications
Total length
165
mm
Drilling diameter
20
mm
Body material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG WWBNP20 20MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
20mm Wood Beaver Drill Bit Nail Proof Bi (L)165 mm x (Dia)20 mm
Technical specifications
Attributes
Total length
165
mm
Drilling diameter
20
mm
Body material
Steel
Type of tail
Hexagonal
Length of cut
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.78
excl. VAT
/
Each
£
21.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK D5090 FLAT BIT 32MM 1 1/4 INCH
DEWALT DT4765-QZ FLATWOOD 14 X 152MM
DEWALT DT4777-QZ FLATWOOD 38 X 152MM
IRWIN 6X BLUE GROOVE AUGER 20MM X 16 INCH
ARMEG WWBNP22 WOODBEAVER DRILL BITS - 22MM NAIL-PROOF (L)165 MM X (DIA
IRWIN BLUE GROOVE POWER AUGER 25MM
IRWIN BLUE GROOVE 6 X 18 X 165MM
DEWALT DT4580-QZ SELF FEED WOOD BIT 41MM
IRWIN 6X BLUE GROOVE AUGER 18MM X 4 INCH
DEWALT DT4766-QZ WOOD BIT 16MM X 152MM
DEWALT DT4762-QZ FLATWOOD 10 X 152MM
DEWALT DT4770-QZ FLATWOOD 24 X 152MM
DEWALT DT4773-QZ FLATWOOD 28 X 152MM
IRWIN 6X BLUE GROOVE AUGER 20MM X 4 INCH
ROEBUCK D5087 FLAT BIT 22MM 7/8 INCH