Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill
IRWIN BLUE GROOVE 6 X 18 X 165MM
IRWIN BLUE GROOVE 6 X 18 X 165MM
Wood Drill Irwin
References
irwin:
10506621
rubix:
1321180
ean:
5706915066210
Technical specifications
Total length
165
mm
Drilling diameter
18
mm
Body material
HSS
Product details
Technical specifications
Product details : IRWIN BLUE GROOVE 6 X 18 X 165MM
Technical specifications
Attributes
Total length
165
mm
Drilling diameter
18
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.57
excl. VAT
/
Each
£
12.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ARMEG WWBNP32 32MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
BOSCH 2608596347 HSS DRILL BIT 600MM LONG 10MM SHANK
IRWIN BLUE GROOVE POWER AUGER 25MM
ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
IRWIN BLUE GROOVE POWER AUGER 22MM
DEWALT DT4774-QZ FLATWOOD 30 X 152MM
BAHCO 9629-24 FLAT BIT DRILL 24MM
ROEBUCK D5087 FLAT BIT 22MM 7/8 INCH
DEWALT DT4773-QZ FLATWOOD 28 X 152MM
DEWALT DT4575-QZ SELF FEED WOOD BIT 25MM
BOSCH 2608597167 HSS LONG 22MM
IRWIN 6X BLUE GROOVE AUGER 20MM X 4 INCH
BOSCH 2608595518 2MM HSS HEX SHANK DRILL BIT
BOSCH 2608595523 8MM HSS HEX SHANK DRILL BIT
DEWALT DT4762-QZ FLATWOOD 10 X 152MM