Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill
ARMEG WWBNP22 WOODBEAVER DRILL BITS - 22MM NAIL-PROOF (L)165 MM X (DIA
ARMEG WWBNP22 WOODBEAVER DRILL BITS - 22MM NAIL-PROOF (L)165 MM X (DIA
Drill Bits
References
armeg:
WWBNP22
rubix:
234A9311
Technical specifications
Total length
165
mm
Drilling diameter
22
mm
Body material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG WWBNP22 WOODBEAVER DRILL BITS - 22MM NAIL-PROOF (L)165 MM X (DIA
Woodbeaver Drill Bits - 22mm Nail-Proof (L)165 mm x (Dia)22 mm
Technical specifications
Attributes
Total length
165
mm
Drilling diameter
22
mm
Body material
Steel
Type of tail
Hexagonal
Length of cut
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.35
excl. VAT
/
Each
£
23.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG WWBNP32 32MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
ARMEG WWB32.0T WOODBEAVER DRILL BITS - 32MM STANDARD (L)165 MM X (DIA)
IRWIN 6X BLUE GROOVE AUGER 20MM X 4 INCH
BOSCH 2608595522 6MM HSS HEX SHANK DRILL BIT
IRWIN 6X BLUE GROOVE AUGER 25MM X 4 INCH
DEWALT DT4775-QZ WOOD BIT 32MM X 152MM
ARMEG WWBNP25 25MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
ARMEG WWB25.0T WOODBEAVER DRILL BITS - 25MM STANDARD (L)165 MM X (DIA)
IRWIN 6X BLUE GROOVE AUGER 25MM X 16 INCH
IRWIN BLUE GROOVE 6 X 18 X 165MM
BOSCH 2608595523 8MM HSS HEX SHANK DRILL BIT
ROEBUCK D5090 FLAT BIT 32MM 1 1/4 INCH
ARMEG WWB16.0T WOODBEAVER DRILL BITS - 16MM STANDARD (L)165 MM X (DIA)
DEWALT DT4770-QZ FLATWOOD 24 X 152MM
BOSCH 305MM FLAT BIT EXTENSION MP2608595423