References
Unbranded:LDS/020
Rubix:1269283

Product details : ROEBUCK LDS/020 HSS DRILL CASE 1-10MM
High speed steel ground drills. Blue finish. The tapping set contains additional tapping drill sizes 2.5, 3.3, 4.2, 6.8, 8.5, 10.2mm to suit M3 to M12 threads. Strong lightweight carrying case. 3mm and above are split point (135° angle).
Technical specifications
Attributes
| Shank type | cylindrical |
|---|---|
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 60.56 excl. VAT
/ Each
£ 72.67 incl. VAT
- Usually arrives within 14 working days
