References
Draper:13830
Rubix:390A4254
Manufacturer :13830


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 1000 mm |
| Shank type | cylindrical |
Product details : DRAPER 13830 SDS PLUS DRILL BIT 12.0 X 1000MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 1000 mm |
| Shank type | cylindrical |
| Cutting material | carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Delivery usually within ( 7 ) days