References
Dormer:A0221.2
Rubix:1198170
Manufacturer :5967286
EAN:7320760600450





Technical specifications
| Drilling diameter | 1.2 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 8 mm |
Product details : DOR HSS-TIN STUB DRILL 1.2
Applications
Technical specifications
Attributes
| Drilling diameter | 1.2 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 8 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 1.2 mm |
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ 10 pieces
£ 34.68 incl. VAT
- Usually arrives within 14 working days