References
Sandvik Coromant:860.1-0950-030A0-GM X1BM
Rubix:317A3463
Manufacturer :7781611
EAN:7323224675872


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0950-030A0-GMX1BM SC DRILLS CORODRILL 7781611
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.178947 |
| Angle of helix | 30 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (hrsa) and non-ferrous materials. |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 171.00 excl. VAT
/ Each
£ 205.20 incl. VAT
- Usually arrives within 14 working days