References
Mitsubishi Materials:MS1150-SLA
Rubix:276A6735




Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 57.5 mm |
Product details : MITSUBCARB MS1150-SLA SOLID CARBIDE DRILLS MS LINE 90012550
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 57.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 154.03 excl. VAT
/ Each
£ 184.84 incl. VAT
- Usually arrives within 14 working days