CUTLINE DRILL - HSS MORSE TAPER SHANK MM 27 863915
Drill - HSS - Morse Taper Shank Drill
See technical informationReferences
GISS Cutline:863915
Rubix:863915


Technical specifications
| Drilling diameter | 27 mm |
|---|---|
| Total length | 291 mm |
| Length of cut | 170 mm |
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 27 863915
Morse Taper Shank Drill
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Total length | 291 mm |
| Length of cut | 170 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 99.14 excl. VAT
/ Each
£ 118.97 incl. VAT
- In stock: Next day delivery