References
Sandvik Coromant:860.1-0320-016A0-GM X1BM
Rubix:317A5594
Manufacturer :7781756
EAN:7323224677128


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 16.5 mm |
Product details : SANDVIK 860.1-0320-016A0-GMX1BM SC DRILLS CORODRILL 7781756
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 16.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 (shank), h9 (hole) |
| Ratio of diameter to length of drill hole | 0.194 |
| Angle of helix | 30 ° |
| Sharpening | ha |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | all materials (x1bm -gm : iso p, m, k, n, s, h, o) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days