References
Walter Titex:Z3219-1-13
Rubix:276A4268
Manufacturer :5073975
EAN:4031132067193

Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Documents
Product details : TITEX Z3219-1-13 TITEX TOOL SETS 5073975
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Ratio of diameter to length of drill hole | 0.083 |
| Direction of cutting | right |
| Body material | hss |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 146.25 excl. VAT
/ Each
£ 175.50 incl. VAT
- Usually arrives within 14 working days