References
Walter Titex:Z3515-1-10.5
Rubix:291A0957
Manufacturer :5073983
EAN:4031132068572

Documents
Product details : TITEX Z3515-1-10.5 TITEX TOOL SETS 5073983
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.5 mm |
|---|---|
| Shank type | cylindrical |
| Din standard | din 338 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 242.50 excl. VAT
/ Each
£ 291.00 incl. VAT
- Usually arrives within 14 working days