References
Sandvik Coromant:860.1-0317-021A1-PM P1BM
Rubix:317A1013
Manufacturer :8151072
EAN:7323226353082


Technical specifications
| Drilling diameter | 3.17 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0317-021A1-PMP1BM SC DRILLS CORODRILL 8151072
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.17 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin (p1bm) |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0,2 (l/d = 5) |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 3.17 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days