References
Dormer:H85311/16
Rubix:2019430
EAN:7320760033104




Technical specifications
| Min. diameter | 17.46 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 62.5 mm |
Product details : DOR H853 11/16 HSS HYDRA S/S X3D BODY
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Min. diameter | 17.46 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 62.5 mm |
| Tail | 19.05 |
| Tail diameter | 19.05 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Max diameter | 17.46 mm |
| Apparent length | 136.5 mm |
| Coating | bright nickel plated (high gloss nickel plating) |
| Type of tail | din 6535hb/he (weldon / whistle notch) |
Show UNSPSC/ECL@SS
£ 405.70 excl. VAT
/ Each
£ 486.84 incl. VAT
- Usually arrives within 14 working days