References
Dormer:H85538.0
Rubix:376A2583
EAN:7320760652565




Technical specifications
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 211.5 mm |
| Tail diameter | 40 mm |
Product details : DORMER H85538.0 6111417
Hardened steel holder 5xD with DIN 6535 HE shank for Hydra Drill tips.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 211.5 mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Apparent length | 306.5 mm |
Show UNSPSC/ECL@SS
£ 1,227.82 excl. VAT
/ Each
£ 1,473.38 incl. VAT
- Usually arrives within 14 working days