SANDVIK 870-3100-31L32-3 EXCHANGEABLE TIP DRILL 6426016
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-3100-31L32-3
Rubix:258A1195
Manufacturer :6426016




Technical specifications
| Min. diameter | 31 mm |
|---|---|
| Ratio of length to drilling diameter | 3.15424 |
| Length of cut | 104.09 mm |
Product details : SANDVIK 870-3100-31L32-3 EXCHANGEABLE TIP DRILL 6426016
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 31 mm |
|---|---|
| Ratio of length to drilling diameter | 3.15424 |
| Length of cut | 104.09 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 32 mm |
| Tail length | 65.08 mm |
| Internal cooling | yes |
| Max diameter | 31.99 mm |
| Apparent length | 128.92 mm |
Show UNSPSC/ECL@SS
£ 672.60 excl. VAT
/ Each
£ 807.12 incl. VAT
- Usually arrives within 14 working days