References
Dormer:H85531/64
Rubix:2019464
EAN:7320760033586




Technical specifications
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 69 mm |
| Tail diameter | 15.88 mm |
Product details : DOR H855 31/64 HSS HYDRAL/SX5D BODY
Hardened steel holder 5xD with DIN 6535 HE shank for Hydra Drill tips.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 69 mm |
| Tail diameter | 15.88 mm |
| Tail length | 48 mm |
| Internal cooling | yes |
| Apparent length | 130 mm |
Show UNSPSC/ECL@SS
£ 444.93 excl. VAT
/ Each
£ 533.92 incl. VAT
- Usually arrives within 14 working days