References
Dormer:H85317.0
Rubix:2002437
EAN:7320760018323




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 62.5 mm |
| Tail diameter | 20 mm |
Product details : DORMER HYDRA DRILL BODY X3D H853 17.0
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 62.5 mm |
| Tail diameter | 20 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Apparent length | 136.5 mm |
Show UNSPSC/ECL@SS
£ 314.75 excl. VAT
/ Each
£ 377.70 incl. VAT
- Usually arrives within 14 working days