GUHRING 05523 005.100 TWIST DRILL HSCO 5.100 MM DIN 338 TYPE GU 500 DZ
Drill
See technical informationReferences
Gühring:05523 005.100
Rubix:223A4776




Technical specifications
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : GUHRING 05523 005.100 TWIST DRILL HSCO 5.100 MM DIN 338 TYPE GU 500 DZ
Jobber length HSCO drill, Web thinned, facet point grind. Ideally suited for most steels and stainless steels, cast irons most nonferrous materials and some plastics. Range from 1-14 mm Diameter.
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium |
| Tip angle | 118 ° |
| Tail diameter | 5.1 mm |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Usually arrives within 14 working days