References
Walter Titex:DA110-08-03.300U0-WZ90AJ
Rubix:206A9950
Manufacturer :7506448
EAN:4031132424842

Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 30 mm |
Product details : TITEX DA110-08-03.300U0-WZ90AJ JOBBER DRILL 7506448
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1299in
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- Usually arrives within 14 working days