References
GISS Cutline:UK-TCT9.0
Rubix:228A3241
Manufacturer :TCT9.0


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : GISS CUTLINE TCT9.0 9.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
- Usually arrives within 14 working days