References
Sandvik Coromant:860.1-0320-016A1-GM X1BM
Rubix:317A1383
Manufacturer :7781627
EAN:7323224676039


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 16.5 mm |
Product details : SANDVIK 860.1-0320-016A1-GMX1BM SC DRILLS CORODRILL 7781627
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 16.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.15625 |
| Angle of helix | 30 ° |
| Sharpening | ha |
| Tail | 6 mm ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels, stainless steels, cast irons, hardened materials; also in refractory superalloys and non-ferrous materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 189.00 excl. VAT
/ Each
£ 226.80 incl. VAT
- Usually arrives within 14 working days