References
Sandvik Coromant:860.2-0675-022A1-GM X1BM
Rubix:319A7790
Manufacturer :7783267
EAN:7323224685406


Technical specifications
| Total length | 89 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (ø10 mm) |
Product details : SANDVIK 860.2-0675-022A1-GMX1BM SC DRILLS CORODRILL 7783267
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 89 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (ø10 mm) |
| Min. diameter | 6.75 mm |
| Max diameter | 9.1 mm |
| Din standard | standard |
| Machining material | for steel, stainless steel, cast iron and hardened materials (iso p, m, k and h) |
| Length of cut | 22.7 mm |
| Coating | tialsin+tisin |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 245.00 excl. VAT
/ Each
£ 294.00 incl. VAT
- Usually arrives within 14 working days