References
Sandvik Coromant:860.2-0700-023A1-GM X1BM
Rubix:319A7802
Manufacturer :7783270
EAN:7323224685437


Technical specifications
| Total length | 89 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-0700-023A1-GMX1BM SC DRILLS CORODRILL 7783270
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 89 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 7 mm |
| Max diameter | 9.5 mm |
| Machining material | iso p, m, k and h materials |
| Length of cut | 87.8 mm |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 245.00 excl. VAT
/ Each
£ 294.00 incl. VAT
- Usually arrives within 14 working days