References
Irwin:10502854
Rubix:45016131
EAN:5706915028546

Documents
Product details : IRW10502854 STEP DRILL
Technical specifications
Attributes
| Min. diameter | 5 mm |
|---|---|
| Max diameter | 35 mm |
| Machining material | chrome-vanadium steel |
| Length of cut | 35 mm |
Show UNSPSC/ECL@SS
£ 92.54 excl. VAT
/ Each
£ 111.05 incl. VAT
- Usually arrives within 14 working days