References
Sandvik Coromant:860.2-0530-016A1-PM P1BM
Rubix:320A0188
Manufacturer :8151502
EAN:7323226357387


Technical specifications
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-0530-016A1-PMP1BM SC DRILLS CORODRILL 8151502
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 5.3 mm |
| Max diameter | 8 mm |
| Din standard | standard |
| Machining material | long- and short-chipping steel grades: unalloyed steel, low-carbon steel, low-alloy steel, high-alloy steel and steel castings. |
| Length of cut | 78.2 mm |
| Coating | p1bm |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 219.00 excl. VAT
/ Each
£ 262.80 incl. VAT
- Usually arrives within 14 working days