References
Dormer:A412M8
Rubix:1062351
EAN:7320760213681



Product details : DORMER HSS DRILL M8 A412M8
HSS short step drill with cylindrical shank for through holes 90° steam vents 2.5xD for steel <850 N/mm². Stainless free-cutting steel and cast iron.
Applications
• Free-cutting steel mild steel (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Total length | 123 mm |
|---|---|
| Cutting material | hss |
| Tail | 17,2mm |
| Min. diameter | 9 mm |
| Max diameter | 9 mm |
| Din standard | standard |
| Machining material | stainless free-cutting steel and cast iron. |
| Length of cut | 62 mm |
| Coating | steam tempered |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 72.76 excl. VAT
/ Each
£ 87.31 incl. VAT
- Usually arrives within 14 working days
