References
Sandvik Coromant:860.1-0670-054A1-GM X1BM
Rubix:319A2768
Manufacturer :7781836
EAN:7323224677821


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 124.9 mm |
Product details : SANDVIK 860.1-0670-054A1-GMX1BM SC DRILLS CORODRILL 7781836
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 124.9 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.1791 |
| Angle of helix | 30 ° |
| Sharpening | maximum regrinds: 3 |
| Tail | cylindrical shank (din 6535-ha) - metric diameter 8 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials (iso p, m, k, h) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 349.00 excl. VAT
/ Each
£ 418.80 incl. VAT
- Usually arrives within 14 working days