References
Sandvik Coromant:860.2-0335-011A1-GM X1BM
Rubix:317A2681
Manufacturer :7783217
EAN:7323224685000


Technical specifications
| Total length | 66 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (din6535-ha), ø6 mm |
Product details : SANDVIK 860.2-0335-011A1-GMX1BM SC DRILLS CORODRILL 7783217
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 66 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (din6535-ha), ø6 mm |
| Min. diameter | 3.35 mm |
| Max diameter | 4.5 mm |
| Din standard | standard |
| Machining material | steel, cast iron, aluminium, heat-resistant alloys and hardened materials |
| Length of cut | 10.1 mm |
| Coating | tialsin/tisin |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 174.00 excl. VAT
/ Each
£ 208.80 incl. VAT
- Usually arrives within 14 working days