References
Dormer:A413M3
Rubix:1062353
EAN:7320760213704



Product details : DORMER HSS DRILL M3 A413M3
HSS short step drill with cylindrical shank for through holes, 180° steam outlets, 2.5xD for steel <850 N/mm². Stainless free-cutting steel and cast iron.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Total length | 66 mm |
|---|---|
| Cutting material | hss |
| Tail | 6mm |
| Min. diameter | 3.4 mm |
| Max diameter | 3.4 mm |
| Din standard | standard |
| Machining material | stainless automatic steel and cast iron. |
| Length of cut | 28 mm |
| Coating | steam tempered |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 26.40 excl. VAT
/ Each
£ 31.68 incl. VAT
- Usually arrives within 14 working days
