References
Bahco:228-SET-SD
Rubix:401A6730
EAN:7314150217946

Documents
Product details : BAHCO 228-SET-SD 228-SD 229-SD AND 230-SD SET
Includes 3 pieces
4 mm to 12 mm in 1 mm increments
4 mm to 22 mm in 2 mm increments
5 mm to 35 mm in 13 mm increments
Step drill set for making holes in thin sheet metals
Titanium-nitride (TIN) coated step drill with a surface hardness that makes the tool last 4 to 5 times longer than ordinary step drill bits
Same surface reduces friction, resulting in a tool that runs cooler and effective, self-lubricates while running dry
Self-centering point
Shank size 1/4" (6.35 mm) and 3/8" (10 mm) and 1/2" (12.7mm)
For making holes in thin metal sheets
Last up to five times longer than ordinary step drills
Titanium-nitride (TIN) coating with a surface hardness
Self-lubricates while running dry
4 mm to 12 mm in 1 mm increments
4 mm to 22 mm in 2 mm increments
5 mm to 35 mm in 13 mm increments
Step drill set for making holes in thin sheet metals
Titanium-nitride (TIN) coated step drill with a surface hardness that makes the tool last 4 to 5 times longer than ordinary step drill bits
Same surface reduces friction, resulting in a tool that runs cooler and effective, self-lubricates while running dry
Self-centering point
Shank size 1/4" (6.35 mm) and 3/8" (10 mm) and 1/2" (12.7mm)
For making holes in thin metal sheets
Last up to five times longer than ordinary step drills
Titanium-nitride (TIN) coating with a surface hardness
Self-lubricates while running dry
Strengths
HSS Step Drill Set - 3 Pcs
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Total length | 83 mm |
| Cutting material | hss |
| Tail | cylindrical |
| Min. diameter | 6.35 mm |
| Max diameter | 35 mm |
| Length of cut | 58 mm |
| Coating | titanium-nitride |
Show UNSPSC/ECL@SS
£ 117.52 excl. VAT
/ Each
£ 141.02 incl. VAT
- Delivery usually within ( 14 ) days
