References
Sandvik Coromant:860.2-1030-031A1-PM P1BM
Rubix:318A5173
Manufacturer :8151520
EAN:7323226357561


Technical specifications
| Total length | 112 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (cyl) |
Product details : SANDVIK 860.2-1030-031A1-PMP1BM SC DRILLS CORODRILL 8151520
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 112 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (cyl) |
| Min. diameter | 10.3 mm |
| Max diameter | 14 mm |
| Machining material | steel |
| Length of cut | 34.4 mm |
| Coating | p1bm (carbide coating) |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 526.00 excl. VAT
/ Each
£ 631.20 incl. VAT
- Usually arrives within 14 working days