References
Sandvik Coromant:860.1-0360-016A1-PM P1BM
Rubix:317A4248
Manufacturer :8151093
EAN:7323226353297


Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
Product details : SANDVIK 860.1-0360-016A1-PMP1BM SC DRILLS CORODRILL 8151093
Solid carbide monoblock drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0,316 (dc/lu) |
| Angle of helix | 32.1419 ° |
| Sharpening | controlled honing + double margin, with new sinning (tip preparation) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days