References
Sandvik Coromant:860.1-1050-098A1-PM P1BM
Rubix:318A3667
Manufacturer :8151354
EAN:7323226355901


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 85.7 mm |
Product details : SANDVIK 860.1-1050-098A1-PMP1BM SC DRILLS CORODRILL 8151354
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 85.7 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8.161905 |
| Angle of helix | 26.9072 ° |
| Sharpening | symmetrical point (147°) |
| Tail | cylindrical shank (connection diameter 12 mm) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 593.00 excl. VAT
/ Each
£ 711.60 incl. VAT
- Usually arrives within 14 working days