References
Sandvik Coromant:860.1-0635-040A1-PM P1BM
Rubix:319A9343
Manufacturer :8151200
EAN:7323226354362


Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0635-040A1-PMP1BM SC DRILLS CORODRILL 8151200
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 5.165354 |
| Angle of helix | 24.6362 ° |
| Sharpening | symmetric point |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 179.00 excl. VAT
/ Each
£ 214.80 incl. VAT
- Usually arrives within 14 working days