References
Walter Titex:A1211-2.6
Rubix:4524263
Manufacturer :5058691
EAN:4031132002088

Technical specifications
| Drilling diameter | 2.6 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : TITEX A1211-2.6 JOBBER DRILLS HSS/HSS-E 5058691
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.6 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.6 mm |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Usually arrives within 14 working days