References
Sandvik Coromant:860.2-0510-017A1-GM X1BM
Rubix:320A1784
Manufacturer :7783263
EAN:7323224685369


Technical specifications
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (dcon 8,0 mm) |
Product details : SANDVIK 860.2-0510-017A1-GMX1BM SC DRILLS CORODRILL 7783263
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (dcon 8,0 mm) |
| Min. diameter | 5.1 mm |
| Max diameter | 8 mm |
| Machining material | for drilling in all machinable materials; pre-drilling for tapping, chamfering/deburring (tap lower hole chamfer). |
| Length of cut | 28 mm |
| Coating | tialsin + tisin |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 204.00 excl. VAT
/ Each
£ 244.80 incl. VAT
- Usually arrives within 14 working days