References
Sandvik Coromant:860.2-0340-011A1-GM X1BM
Rubix:289A1564
Manufacturer :7783218
EAN:7323224685314


Technical specifications
| Total length | 66 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | 6 mm |
Product details : SANDVIK 860.2-0340-011A1-GM X1BM 7783218
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 66 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | 6 mm |
| Min. diameter | 3.4 mm |
| Max diameter | 4.6 mm |
| Machining material | drilling in all machinable materials; also suitable for chamfering/reaming of tapped holes (pre-drill for tapping with chamfer). |
| Length of cut | 19 mm |
| Coating | tialsin+tisin |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 174.00 excl. VAT
/ Each
£ 208.80 incl. VAT
- Usually arrives within 14 working days